Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 30 Bins

  • Mfr # HDCV36-30B-1795

  • Zoro # G3465631


product price: $1,545.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV36-30B-1795
Zoro #
G3465631
UPC #
714334020978
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Width of Cabinet
36 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Leg Height
6 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Leg Material Thickness
0.1875 in

Details

Duty Rating
Super Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Number of Cabinet Shelves
0
Door Type
Ventilated
Item - Bin Cabinets
Bin Cabinet
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled
Method of Construction
Welded
Locking Cabinet
Yes
Bin Material
Polypropylene
Cabinet Type
Ventilated
Total Number of Door Bins
0
Bins per Cabinet
30
Material - Cabinets
Steel
Bin Color
Red
Total Number of Bins
30
Finish
Powder Coated
Locking Points
3 Points
Lock Type
3 pt. Padlock
Total Number of Shelves
0
Gauge
12
Material
Steel
Bins per Door
0
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Handle Style
Swing
Total Number of Drawers
0
Finish - Cabinets
Powder Coated
Bin Cabinet Style
Louvered Panel
Number of Door Shelves
0
Cabinet Strength Rating
Heavy Duty
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Door Style
Ventilated
Cabinet Color
Gray
Frame Assembled
Assembled
Number of Cabinet Bins
30
Bin Louvered Panel Location
Door
Number of Door Bins
0
Mobility
Stationary
Cabinet Storage Components
Bins
Base Type
Legs
Cabinet Material
Steel
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.