Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 30 Bins

  • Mfr # HDCV36-30B-95

  • Zoro # G3465616


product price: $1,545.99
/ea
Additional $540.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV36-30B-95
Zoro #
G3465616
UPC #
714334017329
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
36 in
Depth of Cabinet
24 in
Leg Height
6 in
Height of Cabinet
78 in
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
12 ga
Leg Material Thickness
0.1875 in

Details

Duty Rating
Super Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Assembled/Unassembled
Assembled
Finish
Powder Coated
Mobile/Stationary
Stationary
Locking Cabinet
Yes
Locking Points
3 Points
Total Number of Shelves
0
Bins per Cabinet
30
Cabinet Type
Ventilated
Lock Type
3 pt. Padlock
Number of Door Shelves
0
Cabinet Strength Rating
Heavy Duty
Number of Cabinet Shelves
0
Total Number of Door Bins
0
Item - Bin Cabinets
Bin Cabinet
Finish - Cabinets
Powder Coated
Bin Material
Polypropylene
Wall Mounted/Stand Alone
Stand Alone
Gauge
12
Total Number of Drawers
0
Cabinet Handle Style
Swing
Bin Cabinet Door Style
Ventilated
Bin Cabinet Style
Louvered Panel
Material
Steel
Material - Cabinets
Steel
Door Type
Ventilated
Bins per Door
0
Bin Color
Yellow
Method of Construction
Welded
Total Number of Bins
30
Cabinet Color
Gray
Cabinet Material
Steel
Number of Cabinet Bins
30
Cabinet Finish
Powder Coated
Base Type
Legs
Bin Louvered Panel Location
Door
Number of Door Bins
0
Cabinet Storage Components
Bins
Frame Assembled
Assembled
Mobility
Stationary

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.