Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 6 Bins

  • Mfr # HDCV36-6B-3S1795

  • Zoro # G3465607


product price: $1,455.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV36-6B-3S1795
Zoro #
G3465607
UPC #
714334020992
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
16 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Width of Cabinet
36 in
Leg Height
6 in
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Large Cabinet Bin H x W x D
16" x 15" x 7"
Panel Material Thickness
12 ga
Shelf Depth
20 7/8 in
Shelf Width
34 in
Shelf WxD
33.9375 in x 20.875 in
Bin HxWxD
(6) 16 in x 15 in x 7 in

Details

Duty Rating
Super Duty
Number of Bins
6
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Locking Cabinet
Yes
Cabinet Shelf Capacity
1,900 lb
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Drawers
0
Bins per Cabinet
6
Total Number of Bins
6
Number of Cabinet Shelves
3
Total Number of Door Bins
0
Bin Color
Red
Item - Bin Cabinets
Bin Cabinet
Bin Material
Polypropylene
Gauge
12
Locking Points
3 Points
Number of Door Shelves
0
Finish
Powder Coated
Cabinet Type
Ventilated
Lock Type
3 pt. Padlock
Bin Cabinet Door Style
Ventilated
Cabinet Handle Style
Swing
Bins per Door
0
Cabinet Locking Mechanism
Padlock Hasp
Method of Construction
Welded
Assembled/Unassembled
Assembled
Material
Steel
Total Number of Shelves
3
Cabinet Strength Rating
Heavy Duty
Wall Mounted/Stand Alone
Stand Alone
Finish - Cabinets
Powder Coated
Door Type
Ventilated
Cabinet Color
Gray
Base Type
Legs
Mobility
Stationary
Frame Assembled
Assembled
Load Capacity per Shelf
1,900 lb
Number of Cabinet Bins
6
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Number of Door Bins
0
Shelf Adjustability
(3) Adjustable
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 6, Number of Cabinet Bins 6, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 16 in, Shelf Adjustability (3) Adjustable, Shelf Depth 20 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.