Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 6 Bins

  • Mfr # HDCV36-6B-3S5295

  • Zoro # G3465598


product price: $1,455.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV36-6B-3S5295
Zoro #
G3465598
UPC #
714334021005
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
16 in
Depth of Cabinet
24 in
Leg Height
6 in
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Height of Cabinet
78 in
Large Cabinet Bin H x W x D
16" x 15" x 7"
Width of Cabinet
36 in
Shelf Width
34 in
Panel Material Thickness
12 ga
Bin HxWxD
(6) 16 in x 15 in x 7 in
Shelf Depth
20 7/8 in
Shelf WxD
33.9375 in x 20.875 in

Details

Duty Rating
Super Duty
Number of Bins
6
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Bins per Cabinet
6
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Bin Material
Polypropylene
Cabinet Type
Ventilated
Bin Color
Blue
Number of Cabinet Shelves
3
Material
Steel
Locking Points
3 Points
Total Number of Bins
6
Total Number of Drawers
0
Lock Type
3 pt. Padlock
Method of Construction
Welded
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Door Bins
0
Cabinet Strength Rating
Heavy Duty
Total Number of Shelves
3
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Door Type
Ventilated
Bins per Door
0
Bin Cabinet Door Style
Ventilated
Gauge
12
Item - Bin Cabinets
Bin Cabinet
Cabinet Shelf Capacity
1,900 lb
Mobile/Stationary
Stationary
Cabinet Color
Gray
Number of Door Bins
0
Number of Cabinet Bins
6
Cabinet Material
Steel
Cabinet Storage Components
Bins, Shelves
Base Type
Legs
Shelf Adjustability
(3) Adjustable
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,900 lb
Mobility
Stationary

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 6, Number of Cabinet Bins 6, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 16 in, Shelf Adjustability (3) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.