Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins

  • Mfr # HDC36-60-2S6D5295

  • Zoro # G3464940


product price: $1,645.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC36-60-2S6D5295
Zoro #
G3464940
UPC #
714334020169
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (48) 7 in
Bin Height
(12) 7 in, (48) 3 in
Bin Width
(12) 8 in, (48) 4 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Small Door Bin H x W x D
3" x 4" x 7"
Door Shelf W x D
12 in x 4 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Leg Height
6 in
Width of Cabinet
36 in
Cabinet Shelf W x D
33-15/16 in x 15-27/32 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in
Shelf WxD
33.9375 in x 15 7/8 in
Shelf Depth
15 7/8 in
Shelf Width
34 in

Details

Duty Rating
Super Duty
Number of Bins
60
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Number of Cabinet Shelves
2
Locking Cabinet
Yes
Bin Material
Polypropylene
Method of Construction
Welded
Total Number of Door Bins
48
Bins per Door
48
Door Type
Flush
Number of Door Shelves
6
Bins per Cabinet
12
Cabinet Shelf Capacity
1,900 lb
Finish - Cabinets
Powder Coated
Lock Type
3 pt. Padlock
Bin Color
Blue
Cabinet Locking Mechanism
Padlock Hasp
Wall Mounted/Stand Alone
Stand Alone
Locking Points
3 Points
Material
Steel
Total Number of Shelves
8
Mobile/Stationary
Stationary
Item - Bin Cabinets
Bin Cabinet
Cabinet Handle Style
Swing
Total Number of Bins
60
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Cabinet Type
Industrial
Bin Cabinet Door Style
Louvered Panel/Shelves
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Style
Louvered Panel/Shelving
Gauge
12
Total Number of Drawers
0
Finish
Powder Coated
Cabinet Color
Gray
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Shelf Adjustability
(2) Adjustable
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
12
Frame Assembled
Assembled
Load Capacity per Shelf
1,900 lb
Mobility
Stationary
Number of Door Bins
48
Base Type
Legs

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 60, Number of Cabinet Bins 12, Number of Door Bins 48, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Width 4 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.