Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins

  • Mfr # HDC36-96-4S5295

  • Zoro # G3464916


product price: $1,612.99
/ea
Additional $630.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC36-96-4S5295
Zoro #
G3464916
UPC #
714334020183
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
5 in
Bin Height
3 in
Bin Width
4 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Small Door Bin H x W x D
3" x 4" x 5"
Leg Height
6 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
33-15/16 in x 15-27/32 in
Bin HxWxD
(96) 4 in x 5 in x 3 in
Panel Material Thickness
12 ga
Shelf WxD
33.9375 in x 15.875 in
Shelf Width
34 in
Shelf Depth
15 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
96
Color
Gray
Number of Shelves
4
Item
Bin Cabinet
Finish
Powder Coated
Total Number of Bins
96
Method of Construction
Welded
Number of Door Shelves
6
Cabinet Strength Rating
Heavy Duty
Total Number of Shelves
4
Bin Material
Polypropylene
Cabinet Type
Industrial
Bins per Door
96
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Gauge
12
Number of Cabinet Shelves
4
Material - Cabinets
Steel
Item - Bin Cabinets
Bin Cabinet
Lock Type
3 pt. Padlock
Mobile/Stationary
Stationary
Cabinet Shelf Capacity
1,900 lb
Total Number of Door Bins
96
Bin Cabinet Door Style
Louvered Panel
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Locking Cabinet
Yes
Bin Color
Blue
Locking Points
3 Points
Bins per Cabinet
0
Door Type
Flush
Cabinet Handle Style
Swing
Cabinet Locking Mechanism
Padlock Hasp
Assembled/Unassembled
Assembled
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Color
Gray
Base Type
Legs
Cabinet Material
Steel
Frame Assembled
Assembled
Number of Cabinet Bins
0
Cabinet Storage Components
Bins, Shelves
Number of Door Bins
96
Load Capacity per Shelf
1,900 lb
Shelf Adjustability
(4) Adjustable
Mobility
Stationary
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Cabinet Bins 0, Number of Door Bins 96, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in, Shelf Adjustability (4) Adjustable, Shelf Depth 15 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.