Super Duty Bin Cabinet, 36 in W, 78 in H, 24 in D, 120 Bins

  • Mfr # HDC36-126B-95

  • Zoro # G016066004


product price:  $1,315.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Number of Cabinet Bins
32
Panel Material Thickness
12 ga
Series
HDC36
Number of Doors
2
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC36-126B-95
Zoro #
G016066004
UPC #
714334085106
Country of Origin
Mexico

Dimensions

Panel Material Thickness
12 ga
Overall Depth
24 in
Bin HxWxD
(24) 8 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in
Bin Depth
3 in, 7 in
Bin Width
7 in, 15 in
Overall Height
78 in
Bin Height
4 in, 8 in
Overall Width
36 in
Leg Height
6 in
Leg Material Thickness
12 ga

Details

Number of Cabinet Bins
32
Series
HDC36
Number of Doors
2
Door Type
Recessed, Solid
Bin Louvered Panel Location
Door and Cabinet Back
Method of Construction
Welded
Cabinet Color
Gray
Bin Material
Polypropylene
Cabinet Storage Components
Bins
Number of Shelves
0
Bin Color
Yellow
Number of Bins
120
Item
Cabinet
Lock Type
Padlock Hasp
Base Type
Legs
Load Capacity per Shelf
1,900 lb
Duty Rating
Super Duty
Number of Door Bins
96
Shelf Adjustability
Adjustable
Load Capacity per Bin
10 lb, 60 lb
Bin Style
(120) Hook-On
Overall Load Capacity
2,880 lb
Cabinet Material
Steel
Door Locking Points
3
Door Handle Type
Swing
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Keys
0
Includes Keys
No
Finish
Textured
Color
Gray
Includes
2 Doors, 120 Yellow plastic bins, Padlockable handle, 3 locking points
Gauge
12 ga
Load Capacity
2400 Lb
Material
Steel

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (24) 8 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Recessed, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 120, Number of Cabinet Bins 32, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Bin Depth 3 in, 7 in, Bin Height 4 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.