Super Duty Bin Cabinet, 36 in W, 78 in H, 24 in D, 120 Bins

  • Mfr # HDCD243678-110-2S-4M95
  • Zoro # G316065899
product price: 
$
1,941.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDCD243678-110-2S-4M95
Zoro #
G316065899
UPC #
714334085144
Country of Origin
Mexico
Duty Rating
Super Duty
Number of Bins
120
Color
Gray
Number of Shelves
1
Item
Cabinet
Method of Construction
Welded
Bin Material
Polypropylene
Number of Door Shelves
0
Bin Louvered Panel Location
Door and Cabinet Back
Cabinet Color
Gray
Bin Color
Yellow
Number of Cabinet Bins
16
Shelf Adjustment Increments
2 in
Number of Cabinet Shelves
1
Load Capacity per Shelf
1,900 lb
Base Type
Legs
Number of Door Bins
96
Number of Drawers
4
Door Type
Recessed, Solid
Cabinet Storage Components
Bins, Drawers, Shelves
Lock Type
Keyed
Shelf Adjustability
Adjustable
Load Capacity per Drawer
500 lb
Mobility
Stationary
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Cabinet Material
Steel
Door Locking Points
3
Door Handle Type
Swing
Bin Style
(120) Hook-On
Overall Load Capacity
5,820 lb
Includes Keys
Yes
Includes
2 Doors, 2 Adj Shelf, 120 Yellow plastic bins, 4 Drawers, Padlockable handle, 3 locking points
Gauge
12 ga
Material
Steel
Load Capacity
7000 Lb
Finish
Textured

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
78 in
Bin Depth
3 in, 7 in
Bin Height
4 in, 8 in
Bin Width
7 in, 15 in
Leg Height
6 in
Drawer Depth
15 in
Drawer HxWxD
(2) 4 in x 30 11/16 in x 15 in, (2) 6 in x 30 11/16 in x 15 in
Bin HxWxD
(24) 8 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in
Shelf Width
34 in
Shelf Depth
15 7/8 in
Panel Material Thickness
14 ga
Shelf WxD
33 15/16 in x 15 7/8 in
Drawer Width
30 3/4 in
Drawer Height
6 in

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (24) 8 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Recessed, Solid, Drawer Height 6 in, Drawer Width 30 3/4 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 120, Number of Cabinet Bins 16, Number of Door Bins 96, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable

Ratings & reviews