Super Duty Bin Cabinet, 36 in W, 78 in H, 36" D, 36 Bins

  • Mfr # HDC36-24DC24TB2S95

  • Zoro # G2208258


product price: $1,775.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
36"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC36-24DC24TB2S95
Zoro #
G2208258
UPC #
714334021760
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
36"
Overall Height
78 in
Bin Depth
(16) 14-3/4 in, (24) 5-3/4 in
Bin Height
(12) 7 in, (24) 6-1/2 in
Bin Width
(12) 8 in, (24) 15 in
Width of Cabinet
36 in
Leg Height
6 in
Large Cabinet Bin H x W x D
(12) 7" x 8" x 15", (12) 5" x 6" x 11"
Small Door Bin H x W x D
6-1/2" x 15" x 5-3/4"
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Height of Cabinet
78 in
Depth of Cabinet
36 in
Shelf WxD
33.9375 in x 20 7/8 in
Shelf Depth
20 7/8 in
Shelf Width
34 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in

Details

Duty Rating
Super Duty
Number of Bins
36
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Gauge
12
Item - Bin Cabinets
Bin Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Finish
Powder Coated
Cabinet Strength Rating
Heavy Duty
Locking Points
3 Points
Wall Mounted/Stand Alone
Stand Alone
Lock Type
3 pt. Pad Lockable Handle
Number of Cabinet Shelves
2
Cabinet Type
Bins/Shelves
Bins per Door
12
Locking Cabinet
Yes
Material
Steel
Total Number of Door Bins
12
Cabinet Shelf Capacity
1,900 lb
Material - Cabinets
Steel
Number of Door Shelves
0
Mobile/Stationary
Stationary
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Bin Cabinet Door Style
Tilt Bins
Bin Material
Polypropylene
Bin Cabinet Style
Louvered Panel/Shelving Tilt-Out Bin
Total Number of Shelves
2
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Cabinet Handle Style
Swing
Door Type
Deep Box
Total Number of Bins
36
Bin Color
Yellow
Bins per Cabinet
24
Cabinet Color
Gray
Number of Door Bins
12
Shelf Adjustability
(2) Adjustable
Cabinet Material
Steel
Bin Style
Tilt-Out
Mobility
Stationary
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,900 lb
Base Type
Legs
Cabinet Storage Components
Bins, Shelves
Frame Assembled
Assembled
Number of Cabinet Bins
24

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 36, Number of Cabinet Bins 24, Number of Door Bins 12, Number of Shelves 2, Overall Depth 36 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.