Super Duty Bin Cabinet, 36 in W, 78 in H, 36" D, 36 Bins

  • Mfr # HDJ36-12DC24TB4S95

  • Zoro # G2208230


product price:  $2,158.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
36"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDJ36-12DC24TB4S95
Zoro #
G2208230
UPC #
714334021807
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
36"
Overall Height
78 in
Bin Depth
(12) 15 in, (24) 5-3/4 in
Bin Height
(12) 7 in, (24) 6-1/2 in
Bin Width
(12) 8 in, (24) 15 in
Height of Cabinet
78 in
Width of Cabinet
48 in
Leg Height
6 in
Depth of Cabinet
36 in
Small Door Bin H x W x D
6-1/2" x 15" x 5-3/4"
Large Cabinet Bin H x W x D
7" x 8" x 15"
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Panel Material Thickness
12 ga
Leg Material Thickness
0.1875 in
Bin HxWxD
(12) 8 in x 15 x 7 in
Shelf Depth
15 5/8 in, 21 3/8 in
Shelf WxD
(1) 35 3/4 in x 21 3/8 in, (3) 20 7/8 in x 15 9/16 in
Shelf Width
20 7/8 in, 35 3/4 in

Details

Duty Rating
Super Duty
Number of Bins
36
Color
Gray
Number of Shelves
4
Item
Bin Cabinet
Bins per Door
24
Total Number of Shelves
4
Bin Cabinet Style
Louvered Panel/Shelving Tilt-Out Bin
Cabinet Type
Bins/Shelves
Total Number of Door Bins
24
Gauge
12
Number of Cabinet Shelves
4
Method of Construction
Welded
Bin Color
Yellow
Lock Type
3 pt. Pad Lockable Handle
Material
Steel
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Bins
36
Locking Points
3 Points
Total Number of Drawers
0
Mobile/Stationary
Stationary
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Door Type
Deep Box
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Bin Cabinet Door Style
Tilt Bins
Cabinet Shelf Capacity
1,900 lb
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Finish
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Bins per Cabinet
12
Cabinet Strength Rating
Heavy Duty
Cabinet Color
Gray
Frame Assembled
Assembled
Number of Door Bins
24
Bin Style
Tilt-Out
Mobility
Stationary
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
12
Cabinet Material
Steel
Load Capacity per Shelf
1,000 lb
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
2 1/4 in
Base Type
Legs

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 36, Number of Cabinet Bins 12, Number of Door Bins 24, Number of Shelves 4, Overall Depth 36 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 3/4 in, 15 in, Bin Height 6 1/2 in, 7 in, Bin Material Polypropylene, Bin Width 8 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.