Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 12 Bins

  • Mfr # HDCM36-12-2S1795

  • Zoro # G3465957


product price: $1,721.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Super Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCM36-12-2S1795
Zoro #
G3465957
UPC #
714334021272
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Height of Cabinet
80 in
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Width of Cabinet
36 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Super Duty
Number of Bins
12
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Locking Cabinet
Yes
Bin Color
Red
Bin Cabinet Door Style
Standard
Wall Mounted/Stand Alone
Stand Alone
Gauge
12
Total Number of Door Bins
0
Caster Material
Phenolic
Cabinet Shelf Capacity
900 lb
Number of Cabinet Shelves
2
Total Number of Shelves
2
Finish - Cabinets
Powder Coated
Lock Type
3 pt. Padlock
Material
Steel
Bin Material
Polypropylene
Mobile/Stationary
Mobile
Total Number of Bins
12
Number of Door Shelves
0
Finish
Powder Coated
Method of Construction
Welded
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Bins per Cabinet
12
Bins per Door
0
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Type
Mobile
Includes
Handle for Pushing/Stopping Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Cabinet Strength Rating
Heavy Duty
Cabinet Handle Style
Swing
Door Type
Solid
Cabinet Color
Gray
Cabinet Material
Steel
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Shelves
Base Type
Casters
Number of Door Bins
0
Shelf Adjustability
(2) Adjustable
Mobility
Mobile
Number of Cabinet Bins
12

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.