Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 12 Bins

  • Mfr # HDCM36-12-2S95

  • Zoro # G3465939


product price: $1,721.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Super Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCM36-12-2S95
Zoro #
G3465939
UPC #
714334016704
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Width of Cabinet
36 in
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Height of Cabinet
80 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Super Duty
Number of Bins
12
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Material
Steel
Cabinet Handle Style
Swing
Assembled/Unassembled
Assembled
Finish
Powder Coated
Bins per Door
0
Total Number of Shelves
2
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Door Bins
0
Locking Cabinet
Yes
Number of Cabinet Shelves
2
Bin Color
Yellow
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Type
Mobile
Bin Cabinet Door Style
Standard
Method of Construction
Welded
Mobile/Stationary
Mobile
Locking Points
3 Points
Bin Material
Polypropylene
Cabinet Strength Rating
Heavy Duty
Total Number of Drawers
0
Material - Cabinets
Steel
Door Type
Solid
Caster Material
Phenolic
Bins per Cabinet
12
Number of Door Shelves
0
Includes
Handle for Pushing/Stopping Cabinet
Cabinet Shelf Capacity
900 lb
Item - Bin Cabinets
Bin Cabinet
Gauge
12
Finish - Cabinets
Powder Coated
Total Number of Bins
12
Wall Mounted/Stand Alone
Stand Alone
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Lock Type
3 pt. Padlock
Cabinet Color
Gray
Shelf Adjustability
(2) Adjustable
Mobility
Mobile
Cabinet Finish
Powder Coated
Number of Door Bins
0
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
12
Frame Assembled
Assembled
Cabinet Material
Steel
Base Type
Casters

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.