Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins

  • Mfr # HDCM36-30-95

  • Zoro # G3465905


product price: $1,648.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Super Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCM36-30-95
Zoro #
G3465905
UPC #
714334016711
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
80 in
Width of Cabinet
36 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Super Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Caster Material
Phenolic
Cabinet Type
Mobile
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
30
Total Number of Door Bins
0
Bin Cabinet Style
Louvered Panel
Bins per Cabinet
30
Material
Steel
Finish - Cabinets
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Material - Cabinets
Steel
Finish
Powder Coated
Lock Type
3 pt. Padlock
Cabinet Locking Mechanism
Padlock Hasp
Number of Cabinet Shelves
0
Bin Color
Yellow
Locking Cabinet
Yes
Includes
Handle for Pushing/Stopping Cabinet
Assembled/Unassembled
Assembled
Total Number of Shelves
0
Cabinet Handle Style
Swing
Gauge
12
Method of Construction
Welded
Locking Points
3 Points
Bin Material
Polypropylene
Item - Bin Cabinets
Bin Cabinet
Number of Door Shelves
0
Bin Cabinet Door Style
Standard
Mobile/Stationary
Mobile
Door Type
Solid
Bins per Door
0
Total Number of Drawers
0
Cabinet Color
Gray
Cabinet Storage Components
Bins
Number of Door Bins
0
Base Type
Casters
Mobility
Mobile
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Number of Cabinet Bins
30
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth (12) 11 in, (12) 15 in, (6) 15 in, Bin Height (12) 5 in, (12) 7 in, (6) 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.