Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 120 Bins

  • Mfr # HDC48-120-4S1795

  • Zoro # G3464907


product price:  $2,260.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC48-120-4S1795
Zoro #
G3464907
UPC #
714334020190
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
5 in
Bin Height
3 in
Bin Width
4 in
Leg Height
6 in
Small Door Bin H x W x D
3" x 4" x 5"
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Cabinet Shelf W x D
33-15/16 in x 15-27/32 in
Shelf WxD
45.9375 in x 15.84375 in
Shelf Width
46 in
Bin HxWxD
(120) 4 in x 5 in x 3 in
Shelf Depth
15 7/8 in
Panel Material Thickness
12 ga

Details

Duty Rating
Super Duty
Number of Bins
120
Color
Gray
Number of Shelves
4
Item
Bin Cabinet
Number of Cabinet Shelves
4
Door Type
Flush
Method of Construction
Welded
Total Number of Drawers
0
Gauge
12
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Louvered Panel
Locking Cabinet
Yes
Lock Type
3 pt. Padlock
Material
Steel
Material - Cabinets
Steel
Bin Material
Polypropylene
Cabinet Type
Industrial
Total Number of Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Swing
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Padlock Hasp
Finish
Powder Coated
Cabinet Strength Rating
Heavy Duty
Locking Points
3 Points
Total Number of Bins
120
Total Number of Door Bins
120
Cabinet Shelf Capacity
1,900 lb
Bins per Cabinet
0
Bin Cabinet Style
Louvered Panel/Shelving
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Red
Cabinet Color
Gray
Number of Door Bins
120
Shelf Adjustability
(4) Adjustable
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Base Type
Legs
Mobility
Stationary
Cabinet Material
Steel
Number of Cabinet Bins
0
Cabinet Storage Components
Bins, Shelves
Load Capacity per Shelf
1,900 lb

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (120) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 120, Number of Cabinet Bins 0, Number of Door Bins 120, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in, Shelf Adjustability (4) Adjustable, Shelf Depth 15 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.