Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 120 Bins

  • Mfr # HDC48-120-4S5295

  • Zoro # G3464898


product price:  $2,260.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC48-120-4S5295
Zoro #
G3464898
UPC #
714334020206
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
5 in
Bin Height
3 in
Bin Width
4 in
Small Door Bin H x W x D
3" x 4" x 5"
Leg Height
6 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
33-15/16 in x 15-27/32 in
Height of Cabinet
78 in
Width of Cabinet
36 in
Bin HxWxD
(120) 4 in x 5 in x 3 in
Panel Material Thickness
12 ga
Shelf Depth
15 7/8 in
Shelf Width
46 in
Shelf WxD
45.9375 in x 15.84375 in

Details

Duty Rating
Super Duty
Number of Bins
120
Color
Gray
Number of Shelves
4
Item
Bin Cabinet
Total Number of Bins
120
Total Number of Drawers
0
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Style
Louvered Panel/Shelving
Bin Material
Polypropylene
Total Number of Shelves
4
Number of Cabinet Shelves
4
Material - Cabinets
Steel
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Handle Style
Swing
Gauge
12
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Lock Type
3 pt. Padlock
Mobile/Stationary
Stationary
Material
Steel
Cabinet Type
Industrial
Method of Construction
Welded
Door Type
Flush
Number of Door Shelves
0
Locking Points
3 Points
Assembled/Unassembled
Assembled
Bin Cabinet Door Style
Louvered Panel
Cabinet Strength Rating
Heavy Duty
Bin Color
Blue
Finish
Powder Coated
Bins per Cabinet
0
Cabinet Shelf Capacity
1,900 lb
Total Number of Door Bins
120
Wall Mounted/Stand Alone
Stand Alone
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Number of Cabinet Bins
0
Cabinet Storage Components
Bins, Shelves
Base Type
Legs
Cabinet Material
Steel
Load Capacity per Shelf
1,900 lb
Mobility
Stationary
Number of Door Bins
120
Shelf Adjustability
(4) Adjustable
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (120) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 120, Number of Cabinet Bins 0, Number of Door Bins 120, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in, Shelf Adjustability (4) Adjustable, Shelf Depth 15 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.