Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 156 Bins

  • Mfr # HDJC244878-156-4S95

  • Zoro # G2208221


product price:  $2,512.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDJC244878-156-4S95
Zoro #
G2208221
UPC #
714334021814
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (120) 5 in, (20) 11 in
Bin Height
(12) 7 in, (120) 3 in, (20) 5 in
Bin Width
(12) 8 in, (120) 4 in, (20) 6 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Cabinet Shelf W x D
45-15/16 in x 15-27/32 in
Leg Height
6 in
Large Cabinet Bin H x W x D
(12) 7" x 8" x 15", (24) 5" x 6" x 11"
Small Door Bin H x W x D
3" x 4" x 7"
Leg Material Thickness
0.1875 in
Shelf Width
17 5/8 in, 47 3/4 in
Shelf WxD
17 5/8, 47 3/4 in x 16 3/8 in
Panel Material Thickness
12 ga
Shelf Depth
16 3/8 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (120) 4 in x 7 in x 3 in, (24) 6 in x 11 in x 5 in

Details

Duty Rating
Super Duty
Number of Bins
156
Color
Gray
Number of Shelves
4
Item
Bin Cabinet
Material - Cabinets
Steel
Locking Points
3 Points
Material
Steel
Number of Door Shelves
0
Cabinet Strength Rating
Heavy Duty
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Wall Mounted/Stand Alone
Stand Alone
Bin Material
Polypropylene
Bin Cabinet Door Style
Louvered Panel
Total Number of Shelves
4
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Door Bins
120
Bins per Cabinet
36
Item - Bin Cabinets
Bin Cabinet
Cabinet Handle Style
Swing
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Shelf Capacity
1,900 lb
Cabinet Type
Bins/Shelves
Gauge
12
Finish
Powder Coated
Mobile/Stationary
Stationary
Total Number of Drawers
0
Number of Cabinet Shelves
4
Bin Color
Yellow
Door Type
Flush
Lock Type
3 pt. Pad Lockable Handle
Total Number of Bins
156
Assembled/Unassembled
Assembled
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
2 1/4 in
Base Type
Legs
Load Capacity per Shelf
750 lb
Cabinet Storage Components
Bins, Shelves
Bin Louvered Panel Location
Door
Shelf Adjustability
(1) Fixed, (3) Adjustable
Mobility
Stationary
Number of Cabinet Bins
36
Frame Assembled
Assembled
Cabinet Material
Steel
Number of Door Bins
120

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (120) 4 in x 7 in x 3 in, (24) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 36, Number of Door Bins 120, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 in, 11 in, 15 in, Bin Height 3 in, 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.