Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 18 Bins

  • Mfr # HDCV48-18B-3S1795

  • Zoro # G3465570


product price: $1,841.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCV48-18B-3S1795
Zoro #
G3465570
UPC #
714334021012
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Cabinet Shelf W x D
45-15/16 in x 20-27/32 in
Width of Cabinet
48 in
Height of Cabinet
78 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Leg Height
6 in
Depth of Cabinet
24 in
Shelf Depth
20 7/8 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
12 ga
Shelf WxD
45.9375 in x 20.875 in
Shelf Width
46 in

Details

Duty Rating
Super Duty
Number of Bins
18
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Bins per Door
0
Total Number of Door Bins
0
Bin Color
Red
Item - Bin Cabinets
Bin Cabinet
Cabinet Shelf Capacity
1,200 lb
Wall Mounted/Stand Alone
Stand Alone
Total Number of Shelves
3
Material
Steel
Number of Cabinet Shelves
3
Bin Material
Polypropylene
Total Number of Drawers
0
Cabinet Handle Style
Swing
Gauge
12
Method of Construction
Welded
Lock Type
3 pt. Padlock
Finish - Cabinets
Powder Coated
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
18
Bin Cabinet Style
Louvered Panel/Shelving
Locking Cabinet
Yes
Bin Cabinet Door Style
Ventilated
Number of Door Shelves
0
Mobile/Stationary
Stationary
Door Type
Ventilated
Cabinet Type
Ventilated
Cabinet Locking Mechanism
Padlock Hasp
Locking Points
3 Points
Bins per Cabinet
18
Finish
Powder Coated
Material - Cabinets
Steel
Cabinet Color
Gray
Base Type
Legs
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,200 lb
Mobility
Stationary
Number of Door Bins
0
Number of Cabinet Bins
18
Shelf Adjustability
(3) Adjustable
Cabinet Storage Components
Bins, Shelves
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.