Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 18 Bins

  • Mfr # HDCV48-18B-3S95

  • Zoro # G3465555


product price: $1,841.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV48-18B-3S95
Zoro #
G3465555
UPC #
714334017398
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8 in, (6) 16 in
Cabinet Shelf W x D
45-15/16 in x 20-27/32 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Leg Height
6 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
78 in
Shelf WxD
45.9375 in x 20.875 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
12 ga
Shelf Width
46 in
Shelf Depth
20 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
18
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Mobile/Stationary
Stationary
Locking Points
3 Points
Total Number of Door Bins
0
Bin Cabinet Door Style
Ventilated
Finish - Cabinets
Powder Coated
Bins per Door
0
Finish
Powder Coated
Number of Door Shelves
0
Gauge
12
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Shelves
3
Assembled/Unassembled
Assembled
Bin Material
Polypropylene
Total Number of Bins
18
Door Type
Ventilated
Total Number of Drawers
0
Locking Cabinet
Yes
Bins per Cabinet
18
Cabinet Shelf Capacity
1,200 lb
Material - Cabinets
Steel
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Cabinet Handle Style
Swing
Item - Bin Cabinets
Bin Cabinet
Method of Construction
Welded
Cabinet Type
Ventilated
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Strength Rating
Heavy Duty
Bin Color
Yellow
Lock Type
3 pt. Padlock
Number of Cabinet Shelves
3
Cabinet Color
Gray
Mobility
Stationary
Number of Door Bins
0
Load Capacity per Shelf
1,200 lb
Frame Assembled
Assembled
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Shelf Adjustability
(3) Adjustable
Base Type
Legs
Cabinet Material
Steel
Number of Cabinet Bins
18

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.