Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins

  • Mfr # HDC48-192-95

  • Zoro # G3472668


product price: $2,284.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC48-192-95
Zoro #
G3472668
UPC #
714334019477
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(24) 11 in, (24) 15 in, (60) 5 in, (84) 7 in
Bin Height
(24) 5 in, (24) 7 in, (60) 3 in, (84) 3 in
Bin Width
(24) 6 in, (24) 8 in, (60) 4 in, (84) 4 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Small Door Bin H x W x D
(60) 3" x 4" x 5", (84) 3" x 4" x 7"
Height of Cabinet
78 in
Leg Height
6 in
Bin HxWxD
(24) 6 in x 11 in x 5 in, (24) 8 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in
Panel Material Thickness
12 ga
Leg Material Thickness
0.1875 in

Details

Duty Rating
Super Duty
Number of Bins
192
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Total Number of Door Bins
128
Cabinet Strength Rating
Heavy Duty
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Yellow
Mobile/Stationary
Stationary
Material - Cabinets
Steel
Locking Cabinet
Yes
Number of Door Shelves
0
Cabinet Locking Mechanism
Padlock Hasp
Lock Type
3 pt. Pad Lockable Handle
Total Number of Drawers
0
Finish - Cabinets
Powder Coated
Door Type
Flush
Material
Steel
Total Number of Shelves
0
Bin Cabinet Door Style
Louvered Panel
Bins per Cabinet
64
Number of Cabinet Shelves
0
Gauge
12
Total Number of Bins
192
Cabinet Handle Style
Swing
Method of Construction
Welded
Bin Material
Polypropylene
Finish
Powder Coated
Bin Cabinet Style
Louvered Panel
Cabinet Type
All Bins
Bins per Door
128
Assembled/Unassembled
Assembled
Cabinet Color
Gray
Base Type
Legs
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Material
Steel
Bin Louvered Panel Location
Door
Number of Door Bins
128
Number of Cabinet Bins
64

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (24) 6 in x 11 in x 5 in, (24) 8 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 64, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in, Bin Height 3 in, 5 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.