Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 24 Bins

  • Mfr # HDCV48-24B-2S5295

  • Zoro # G3465537


product price: $1,791.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV48-24B-2S5295
Zoro #
G3465537
UPC #
714334021043
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Width of Cabinet
48 in
Cabinet Shelf W x D
45-15/16 in x 20-27/32 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Depth of Cabinet
24 in
Leg Height
6 in
Height of Cabinet
78 in
Bin HxWxD
(24) 8 in x 15 in x 7 in
Shelf WxD
45.9375 in x 20 7/8 in
Panel Material Thickness
12 ga
Shelf Depth
20 7/8 in
Shelf Width
46 in

Details

Duty Rating
Super Duty
Number of Bins
24
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Bin Material
Polypropylene
Bin Cabinet Door Style
Ventilated
Wall Mounted/Stand Alone
Stand Alone
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Swing
Bin Color
Blue
Cabinet Strength Rating
Heavy Duty
Mobile/Stationary
Stationary
Method of Construction
Welded
Material
Steel
Total Number of Shelves
2
Locking Points
3 Points
Number of Door Shelves
0
Total Number of Bins
24
Total Number of Drawers
0
Lock Type
3 pt. Padlock
Assembled/Unassembled
Assembled
Cabinet Shelf Capacity
1,200 lb
Bins per Cabinet
24
Number of Cabinet Shelves
2
Bins per Door
0
Gauge
12
Door Type
Ventilated
Locking Cabinet
Yes
Finish
Powder Coated
Cabinet Type
Ventilated
Bin Cabinet Style
Louvered Panel/Shelving
Material - Cabinets
Steel
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Door Bins
0
Cabinet Color
Gray
Cabinet Material
Steel
Shelf Adjustability
(2) Adjustable
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Mobility
Stationary
Number of Door Bins
0
Number of Cabinet Bins
24
Base Type
Legs
Load Capacity per Shelf
1,200 lb
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (24) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 24, Number of Cabinet Bins 24, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.