Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 24 Bins

  • Mfr # HDCV48-24B-2S95

  • Zoro # G3465528


product price: $1,791.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV48-24B-2S95
Zoro #
G3465528
UPC #
714334017367
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Cabinet Shelf W x D
45-15/16 in x 20-27/32 in
Leg Height
6 in
Width of Cabinet
48 in
Height of Cabinet
78 in
Shelf WxD
45.9375 in x 20 7/8 in
Shelf Width
46 in
Bin HxWxD
(24) 8 in x 15 in x 7 in
Panel Material Thickness
12 ga
Shelf Depth
20 7/8 in

Details

Duty Rating
Super Duty
Number of Bins
24
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Bin Color
Yellow
Material - Cabinets
Steel
Cabinet Type
Ventilated
Finish - Cabinets
Powder Coated
Total Number of Shelves
2
Assembled/Unassembled
Assembled
Finish
Powder Coated
Bins per Cabinet
24
Bin Cabinet Style
Louvered Panel/Shelving
Locking Points
3 Points
Gauge
12
Total Number of Door Bins
0
Cabinet Shelf Capacity
1,200 lb
Cabinet Handle Style
Swing
Method of Construction
Welded
Lock Type
3 pt. Padlock
Bin Cabinet Door Style
Ventilated
Total Number of Bins
24
Cabinet Strength Rating
Heavy Duty
Wall Mounted/Stand Alone
Stand Alone
Mobile/Stationary
Stationary
Item - Bin Cabinets
Bin Cabinet
Material
Steel
Locking Cabinet
Yes
Door Type
Ventilated
Number of Door Shelves
0
Cabinet Locking Mechanism
Padlock Hasp
Number of Cabinet Shelves
2
Bins per Door
0
Total Number of Drawers
0
Bin Material
Polypropylene
Cabinet Color
Gray
Cabinet Storage Components
Bins, Shelves
Load Capacity per Shelf
1,200 lb
Number of Cabinet Bins
24
Frame Assembled
Assembled
Cabinet Material
Steel
Mobility
Stationary
Number of Door Bins
0
Base Type
Legs
Shelf Adjustability
(2) Adjustable
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (24) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 24, Number of Cabinet Bins 24, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.