Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 42 Bins

  • Mfr # HDCV48-42B-1795

  • Zoro # G3465519


product price: $1,594.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCV48-42B-1795
Zoro #
G3465519
UPC #
714334021050
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Leg Height
6 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Leg Material Thickness
0.1875 in

Details

Duty Rating
Super Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Total Number of Shelves
0
Locking Points
3 Points
Finish
Powder Coated
Lock Type
3 pt. Padlock
Bins per Cabinet
42
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Type
Ventilated
Wall Mounted/Stand Alone
Stand Alone
Door Type
Ventilated
Method of Construction
Welded
Total Number of Drawers
0
Bin Cabinet Style
Louvered Panel
Total Number of Bins
42
Material - Cabinets
Steel
Bin Color
Red
Material
Steel
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Locking Cabinet
Yes
Total Number of Door Bins
0
Bin Material
Polypropylene
Bin Cabinet Door Style
Ventilated
Bins per Door
0
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Gauge
12
Cabinet Handle Style
Swing
Mobile/Stationary
Stationary
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
0
Cabinet Color
Gray
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Door Bins
0
Bin Louvered Panel Location
Door
Frame Assembled
Assembled
Base Type
Legs
Number of Cabinet Bins
42
Cabinet Storage Components
Bins
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.