Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 42 Bins

  • Mfr # HDCV48-42B-95

  • Zoro # G3465491


product price: $1,594.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV48-42B-95
Zoro #
G3465491
UPC #
714334017336
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Leg Height
6 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Panel Material Thickness
12 ga
Leg Material Thickness
0.1875 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Super Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Locking Points
3 Points
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Door Style
Ventilated
Assembled/Unassembled
Assembled
Total Number of Shelves
0
Door Type
Ventilated
Total Number of Drawers
0
Bins per Door
0
Finish
Powder Coated
Lock Type
3 pt. Padlock
Bin Color
Yellow
Mobile/Stationary
Stationary
Material - Cabinets
Steel
Bin Cabinet Style
Louvered Panel
Number of Door Shelves
0
Cabinet Type
Ventilated
Gauge
12
Total Number of Door Bins
0
Locking Cabinet
Yes
Material
Steel
Number of Cabinet Shelves
0
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Strength Rating
Heavy Duty
Wall Mounted/Stand Alone
Stand Alone
Cabinet Handle Style
Swing
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Total Number of Bins
42
Bins per Cabinet
42
Cabinet Color
Gray
Bin Louvered Panel Location
Door
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated
Number of Door Bins
0
Number of Cabinet Bins
42
Mobility
Stationary
Base Type
Legs
Cabinet Material
Steel
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.