Super Duty Bin Cabinet, 48 in W, 78 in H, 24 in D, 192 Bins

  • Mfr # HDC48-184-95

  • Zoro # G516066047


product price:  $1,770.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
2
Series
HDC48
Method of Construction
Welded
Number of Cabinet Bins
40
Duty Rating
Super Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC48-184-95
Zoro #
G516066047
UPC #
714334087162
Country of Origin
Mexico

Dimensions

Panel Material Thickness
12 ga
Bin HxWxD
(144) 4 in x 7 in x 3 in, (48) 8 in x 15 in x 7 in
Leg Height
6 in
Bin Width
7 in, 15 in
Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Leg Material Thickness
12 ga
Bin Height
4 in, 8 in
Bin Depth
3 in, 7 in

Details

Number of Doors
2
Series
HDC48
Method of Construction
Welded
Number of Cabinet Bins
40
Duty Rating
Super Duty
Number of Shelves
0
Bin Material
Polypropylene
Number of Bins
192
Bin Color
Yellow
Bin Louvered Panel Location
Door and Cabinet Back
Lock Type
Padlock Hasp
Item
Bin Cabinet
Cabinet Storage Components
Bins
Cabinet Color
Gray
Number of Door Bins
96
Base Type
Legs
Door Type
Recessed, Solid
Load Capacity per Bin
10 lb, 60 lb
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Cabinet Material
Steel
Number of Keys
0
Mobility
Stationary
Door Locking Points
3
Overall Load Capacity
3,680 lb
Frame Assembled
Assembled
Includes Keys
No
Bin Style
(192) Hook-On

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (144) 4 in x 7 in x 3 in, (48) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Recessed, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 40, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Bin Depth 3 in, 7 in, Bin Height 4 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.