Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins

  • Mfr # HDCM48-42-1795

  • Zoro # G3465869


product price:  $1,789.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Super Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCM48-42-1795
Zoro #
G3465869
UPC #
714334021333
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
80 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Super Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Color
Red
Gauge
12
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Bins per Cabinet
42
Bin Cabinet Style
Louvered Panel
Total Number of Shelves
0
Total Number of Bins
42
Bins per Door
0
Locking Points
3 Points
Door Type
Solid
Mobile/Stationary
Mobile
Number of Cabinet Shelves
0
Lock Type
3 pt. Padlock
Total Number of Door Bins
0
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Cabinet Type
Mobile
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Locking Cabinet
Yes
Assembled/Unassembled
Assembled
Includes
Handle for Pushing/Stopping Cabinet
Cabinet Strength Rating
Heavy Duty
Method of Construction
Welded
Total Number of Drawers
0
Bin Cabinet Door Style
Standard
Finish
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Material
Steel
Bin Material
Polypropylene
Cabinet Handle Style
Swing
Cabinet Locking Mechanism
Padlock Hasp
Caster Material
Phenolic
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Mobility
Mobile
Base Type
Casters
Number of Door Bins
0
Cabinet Material
Steel
Number of Cabinet Bins
42
Cabinet Storage Components
Bins
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (24) 11 in, (6) 15 in, Bin Height (12) 7 in, (24) 5 in, (6) 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.