Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins

  • Mfr # HDC60-156-3S5295

  • Zoro # G2200235


product price:  $2,595.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC60-156-3S5295
Zoro #
G2200235
UPC #
714334020299
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (72) 5 in, (72) 7 in
Bin Height
(12) 7 in, (72) 3 in, (72) 3 in
Bin Width
(12) 8 in, (72) 4 in, (72) 4 in
Cabinet Shelf W x D
57-15/16 in x 15-27/32 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Leg Height
6 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Width of Cabinet
60 in
Height of Cabinet
78 in
Bin HxWxD
(12) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in
Shelf Depth
15 7/8 in
Shelf WxD
57.9375 in x 15.84375 in
Shelf Width
58 in
Panel Material Thickness
12 ga

Details

Duty Rating
Super Duty
Number of Bins
156
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Mobile/Stationary
Stationary
Door Type
Flush
Total Number of Shelves
3
Lock Type
3 pt. Padlock
Gauge
12
Assembled/Unassembled
Assembled
Wall Mounted/Stand Alone
Stand Alone
Cabinet Strength Rating
Heavy Duty
Bin Color
Blue
Cabinet Handle Style
Swing
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Material
Steel
Method of Construction
Welded
Number of Cabinet Shelves
3
Locking Cabinet
Yes
Material - Cabinets
Steel
Number of Door Shelves
0
Cabinet Type
Industrial
Bin Cabinet Style
Louvered Panel/Shelving
Bins per Door
144
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Bins
156
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points
Bins per Cabinet
12
Cabinet Shelf Capacity
1,650 lb
Bin Cabinet Door Style
Louvered Panel
Total Number of Drawers
0
Total Number of Door Bins
144
Cabinet Color
Gray
Base Type
Legs
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Cabinet Storage Components
Bins, Shelves
Frame Assembled
Assembled
Number of Door Bins
144
Load Capacity per Shelf
1,650 lb
Mobility
Stationary
Number of Cabinet Bins
12
Shelf Adjustability
(3) Adjustable

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 12, Number of Door Bins 144, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.