Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins

  • Mfr # HDC60-198-1795

  • Zoro # G2200217


product price:  $2,487.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
198
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC60-198-1795
Zoro #
G2200217
UPC #
714334020305
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (36) 11 in, (6) 15 in, (72) 5 in, (72) 7 in
Bin Height
(12) 7 in, (36) 5 in, (6) 7 in, (72) 3 in
Bin Width
(12) 8 in, (36) 6 in, (6) 16 in, (72) 4 in
Width of Cabinet
60 in
Depth of Cabinet
24 in
Leg Height
6 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Height of Cabinet
78 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Leg Material Thickness
0.1875 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in

Details

Duty Rating
Super Duty
Number of Bins
198
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Cabinet Door Style
Louvered Panel
Bin Color
Red
Bin Material
Polypropylene
Cabinet Handle Style
Swing
Locking Cabinet
Yes
Door Type
Flush
Item - Bin Cabinets
Bin Cabinet
Material
Steel
Bin Cabinet Style
Louvered Panel
Cabinet Locking Mechanism
Padlock Hasp
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Assembled/Unassembled
Assembled
Finish
Powder Coated
Total Number of Shelves
0
Bins per Cabinet
54
Total Number of Bins
198
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Number of Cabinet Shelves
0
Mobile/Stationary
Stationary
Total Number of Door Bins
144
Material - Cabinets
Steel
Lock Type
3 pt. Padlock
Cabinet Type
Industrial
Locking Points
3 Points
Cabinet Strength Rating
Heavy Duty
Bins per Door
144
Total Number of Drawers
0
Gauge
12
Cabinet Color
Gray
Mobility
Stationary
Base Type
Legs
Cabinet Material
Steel
Frame Assembled
Assembled
Cabinet Storage Components
Bins
Number of Door Bins
144
Bin Louvered Panel Location
Door
Cabinet Finish
Powder Coated
Number of Cabinet Bins
54

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 198, Number of Cabinet Bins 54, Number of Door Bins 144, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.