Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 54 Bins

  • Mfr # HDCV60-54B-5295

  • Zoro # G3465449


product price: $2,098.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV60-54B-5295
Zoro #
G3465449
UPC #
714334021104
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (36) 11 in, (6) 15 in
Bin Height
(12) 7 in, (36) 5 in, (6) 7 in
Bin Width
(12) 8 in, (36) 6 in, (6) 16 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
24 in
Width of Cabinet
60 in
Leg Height
6 in
Height of Cabinet
78 in
Leg Material Thickness
0.1875 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
12 ga

Details

Duty Rating
Super Duty
Number of Bins
54
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Style
Louvered Panel
Total Number of Bins
54
Cabinet Type
Ventilated
Method of Construction
Welded
Gauge
12
Bin Material
Polypropylene
Material - Cabinets
Steel
Wall Mounted/Stand Alone
Stand Alone
Cabinet Handle Style
Swing
Lock Type
3 pt. Padlock
Material
Steel
Bins per Cabinet
54
Number of Door Shelves
0
Total Number of Shelves
0
Finish
Powder Coated
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Ventilated
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Door Bins
0
Door Type
Ventilated
Item - Bin Cabinets
Bin Cabinet
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
0
Locking Cabinet
Yes
Bins per Door
0
Bin Color
Blue
Locking Points
3 Points
Cabinet Color
Gray
Cabinet Storage Components
Bins
Cabinet Material
Steel
Base Type
Legs
Frame Assembled
Assembled
Bin Louvered Panel Location
Door
Number of Door Bins
0
Mobility
Stationary
Number of Cabinet Bins
54
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 54, Number of Cabinet Bins 54, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.