Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 54 Bins

  • Mfr # HDCV60-54B-95

  • Zoro # G3465430


product price: $2,098.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCV60-54B-95
Zoro #
G3465430
UPC #
714334017343
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (36) 11 in, (6) 15 in
Bin Height
(12) 7 in, (36) 5 in, (6) 7 in
Bin Width
(12) 8 in, (36) 6 in, (6) 16 in
Depth of Cabinet
24 in
Leg Height
6 in
Width of Cabinet
60 in
Height of Cabinet
78 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Leg Material Thickness
0.1875 in
Panel Material Thickness
12 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Super Duty
Number of Bins
54
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Material
Polypropylene
Bins per Cabinet
54
Number of Door Shelves
0
Assembled/Unassembled
Assembled
Item - Bin Cabinets
Bin Cabinet
Total Number of Shelves
0
Bin Cabinet Door Style
Ventilated
Bins per Door
0
Number of Cabinet Shelves
0
Total Number of Door Bins
0
Finish
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Method of Construction
Welded
Cabinet Locking Mechanism
Padlock Hasp
Locking Cabinet
Yes
Material
Steel
Cabinet Strength Rating
Heavy Duty
Finish - Cabinets
Powder Coated
Door Type
Ventilated
Lock Type
3 pt. Padlock
Cabinet Type
Ventilated
Bin Cabinet Style
Louvered Panel
Total Number of Drawers
0
Cabinet Handle Style
Swing
Total Number of Bins
54
Locking Points
3 Points
Bin Color
Yellow
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Gauge
12
Cabinet Color
Gray
Base Type
Legs
Cabinet Finish
Powder Coated
Number of Door Bins
0
Frame Assembled
Assembled
Number of Cabinet Bins
54
Cabinet Storage Components
Bins
Cabinet Material
Steel
Mobility
Stationary
Bin Louvered Panel Location
Door

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 54, Number of Cabinet Bins 54, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.