Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins

  • Mfr # HDC72-192-3S5295

  • Zoro # G2200171


product price: $3,078.99
/ea
Additional $565.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC72-192-3S5295
Zoro #
G2200171
UPC #
714334020336
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (12) 15 in, (84) 5 in, (84) 7 in
Bin Height
(12) 7 in, (12) 7 in, (84) 3 in, (84) 3 in
Bin Width
(12) 16 in, (12) 8 in, (84) 4 in, (84) 4 in
Leg Height
6 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Cabinet Shelf W x D
69-15/16 in x 15-27/32 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Width of Cabinet
72 in
Bin HxWxD
(12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in
Shelf Width
70 in
Panel Material Thickness
12 ga
Shelf Depth
15 7/8 in
Shelf WxD
69.9375 in x 15.875 in

Details

Duty Rating
Super Duty
Number of Bins
192
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Finish - Cabinets
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Total Number of Bins
192
Locking Cabinet
Yes
Total Number of Shelves
3
Total Number of Drawers
0
Number of Cabinet Shelves
3
Cabinet Shelf Capacity
1,525 lb
Locking Points
3 Points
Assembled/Unassembled
Assembled
Bin Material
Polypropylene
Door Type
Flush
Cabinet Strength Rating
Heavy Duty
Cabinet Handle Style
Swing
Bins per Cabinet
24
Gauge
12
Number of Door Shelves
0
Bin Cabinet Door Style
Louvered Panel
Cabinet Type
Industrial
Mobile/Stationary
Stationary
Bin Cabinet Style
Louvered Panel/Shelving
Lock Type
3 pt. Padlock
Material
Steel
Total Number of Door Bins
168
Wall Mounted/Stand Alone
Stand Alone
Method of Construction
Welded
Material - Cabinets
Steel
Bin Color
Blue
Finish
Powder Coated
Cabinet Color
Gray
Number of Door Bins
168
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Base Type
Legs
Shelf Adjustability
(3) Adjustable
Mobility
Stationary
Load Capacity per Shelf
1,525 lb
Cabinet Material
Steel
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
24

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 24, Number of Door Bins 168, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.