Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck, 2-Sided, w/ 6"x2" Phenolic Casters

  • Mfr # 2SPT-2448-2-2K-95

  • Zoro # G1955470


product price: $1,191.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
57 1/4 in
Overall Length
54 1/8 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SPT-2448-2-2K-95
Zoro #
G1955470
UPC #
714334061001
Country of Origin
Mexico

Dimensions

Overall Height
57 1/4 in
Overall Length
54 1/8 in
Overall Width
24 1/2 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
24 in
Caster Wheel Dia.
6 in
Handle Width
6 in
Shelf LxW
48 x in x 24 x in
Caster Wheel Width
2 in
Overall LxWxH
54 1/8 x in x 24 1/2 x in x 57 1/4 x in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Truck
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Gauge
14 ga
Distance Between Shelves
22 7/16 in
Assembled/Unassembled
Assembled
Number of Side Panels
2
Caster Wheel/Tread Material
Phenolic
Shelf Construction
Solid
Side Panel Construction
Solid
Caster Mounting Type
Plate
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Solid
Number of Accessible Sides
2
Method of Construction
Welded
Caster Brake Type
No Brake Included
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard

Description

Truck, Load Capacity 2,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 7/16 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 54 1/8 in, Overall Width 24 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.