Truck, 2-Sided, w/ 6"x2" Phenolic Casters
Mfr # 2SPT-2448-3-2K-95
Zoro # G1955428
product price: $1,207.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Overall Height
57 1/4 in
Overall Length
54 1/8 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SPT-2448-3-2K-95
Zoro #
G1955428
UPC #
714334046640
Country of Origin
Mexico
Dimensions
Overall Height
57 1/4 in
Overall Length
54 1/8 in
Overall Width
24 1/2 in
Shelf Width
24 in
Caster Width
2 in
Shelf Length
48 in
Handle Width
6 in
Caster Wheel Width
2 in
Shelf LxW
48 x in x 24 x in
Overall LxWxH
54 1/8 x in x 24 1/2 x in x 57 1/4 x in
Caster Wheel Dia.
6 in
Description
Truck, Load Capacity 2,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 14 3/8 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 54 1/8 in, Overall Width 24 1/2 in
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.