Zoro Homepage

Truck, 3-Sided, w/ 6"x2" Phenolic Casters

  • Mfr # 3ST-EX3660-95

  • Zoro # G1955008


product price: $1,075.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
56 1/2 in
Overall Length
66 1/2 in
Overall Width
36 1/2 in
Material
Iron
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ST-EX3660-95
Zoro #
G1955008
UPC #
714334060417
Country of Origin
Mexico

Dimensions

Overall Height
56 1/2 in
Overall Length
66 1/2 in
Overall Width
36 1/2 in
Caster Width
2 in
Shelf Width
36 in
Shelf Length
60 in
Shelf LxW
60 x in x 36 x in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Handle Width
6 in
Overall LxWxH
66 1/2 x in x 36 1/2 x in x 56 1/2 x in

Details

Material
Iron
Color
Gray
Load Capacity
2,000 lb
Item
Truck
Handle Type
Flat
Number of Shelves
1
Gauge
14 ga
Finish
Powder Coated
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Shelf Construction
Mesh
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Number of Side Panels
3
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster Wheel Type
Solid
Method of Construction
Boltless
Number of Accessible Sides
1
Side Panel Construction
Expanded Metal
Caster Wheel/Tread Material
Phenolic

Description

Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 60 in, Shelf Width 36 in, Shelf Construction Mesh, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Iron, Method of Construction Boltless, Overall Length 66 1/2 in, Overall Width 36 1/2 in, Overall Height 56 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.