Truck, Gray, 4-Sided Low Deck, w/ Handle
Mfr # 4SLT-1836-1.2K-95
Zoro # G1954256
product price: $588.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Length
42 1/4 in
Overall Width
18 1/4 in
Material
Steel
Color
Gray
Caster Wheel Type
Tread on Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SLT-1836-1.2K-95
Zoro #
G1954256
UPC #
714334013840
Country of Origin
Mexico
Dimensions
Overall Length
42 1/4 in
Overall Width
18 1/4 in
Caster Wheel Width
1 1/4 in
Overall Height
40 in
Caster Width
1 1/4 in
Caster Wheel Dia.
5 in
Lip Height
1 1/2 in
Description
Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 40 in, Overall Length 42 1/4 in, Overall Width 18 1/4 in, Handle Type Flat, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.