Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck, Gray, Adjustable Panel, w/ Dividers

  • Mfr # APT-2448-95

  • Zoro # G1953921


product price: $726.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Frame Material
Steel
Overall Height
45 in
Overall Length
51 1/2 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT-2448-95
Zoro #
G1953921
UPC #
714334060141
Country of Origin
Mexico

Dimensions

Overall Height
45 in
Overall Length
51 1/2 in
Overall Width
24 in
Deck Height
9 1/8 in
Deck Length
51 3/8 in
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Caster Wheel Width
2 in

Details

Item
Truck
Color
Gray
Frame Material
Steel
Load Capacity
2,000 lb
Deck Material
Steel
Assembled/Unassembled
Unassembled
Deck Gauge
14 ga
Caster Wheel Type
Tread on Core
Frame Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Phenolic
Caster Core Material
Phenolic
Number of Levels
1
Includes Reinforcing Crossbars
No
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Caster Mounting Type
Not Found
Caster/Wheel Configuration
(2) Swivel, (2) Rigid
Deck Construction
Solid
Frame Gauge
14 ga
Lip Style
Flush
Number of Sockets per End
7
Number of Usable Sides
5

Description

Truck, Load Capacity 2,000 lb, Lip Style Flush, Overall Length 51 1/2 in, Overall Width 24 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 51 3/8 in

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.