Zoro Homepage

Truck, Pan And Tray

  • Mfr # PAT-24-4-14-95

  • Zoro # G3337498


product price: $701.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
67 in
Construction
1-1/4" Angle Iron, All Welded Construction
Distance Between Shelves
4 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT-24-4-14-95
Zoro #
G3337498
UPC #
714334020770
Country of Origin
Mexico

Dimensions

Height
67 in
Depth
33 1/2 in
Width
33 1/2 in
Overall Length
33"
Shelf Width
24"
Size
Full Size
Overall Height
67 1/8 in
Compatible Pan/Tray Dimensions
23 15/16 x 29 15/16 in
Overall Width
24 in

Description

Pan and Tray Truck, Nesting No, Load Capacity 1,200 lb, Overall Height 67 1/8 in, Brake Yes, Overall Width 24 in, Product Type Pan and Tray Truck, Caster Type (4) Swivel, Color Gray, Depth 33 1/2 in, Distance Between Shelves 4 in, Number of Slots 14, Includes Top No, Material Angle Iron, Compatible Pan/Tray Dimensions 23 15/16 x 29 15/16 in, NSF Certified No, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.