Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 52 in L, 36 in H

  • Mfr # RIC30482NHNRM4SW8PN95
  • Zoro # G2147857

product price: 
$
454.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
52 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RIC30482NHNRM4SW8PN95
Zoro #
G2147857
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
No Handle
Number of Shelves
2
Distance Between Shelves
21 in
Utility Cart Shelf Style
Flush
Caster Type
(4) Swivel
Handle Included
No
Caster Material
Pneumatic
Cart Shelf Style
Flush
Finish
Powder Coated
Capacity per Shelf
600 lb
Gauge
14 ga
Utility Cart Item
Rolling Instrument Cart
Assembled/Unassembled
Assembled
Number of Drawers
0
Distance Between Top and Middle Shelf
21"
Number of Compartments
0
Top Material
Smooth Powder Coated Steel
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Platform Surface
Smooth
Lip Style
Flush
Method of Construction
Welded
Power Indicator
No
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Pneumatic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
52 in
Overall Width
30 1/4 in
Shelf Length
48 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Width
30 in
Overall Depth
48"
Top Shelf Height
34 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
8 in
Overall LxWxH
51 7/8 in x 30 1/4 in x 36 in
Caster Wheel Width
2 3/4 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.