Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves, 48 in H

  • Mfr # RSC-3060-3-3K-TLD-95
  • Zoro # G9872021

product price: 
$
507.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-3060-3-3K-TLD-95
Zoro #
G9872021
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Electrical Included
No
Utility Cart Shelf Style
Lipped/Flush Combination
Handle Included
Yes
Capacity per Shelf
800 lb
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
12 1/2 in
Non-Marking
No
Assembled/Unassembled
Assembled
Gauge
14 ga
Cart Shelf Style
Lipped/Flush Combination
Caster Material
Phenolic
Finish
Powder Coated
Utility Cart Item
2 Shelf Stock Cart
Distance Between Top and Middle Shelf
13 in
Construction
Welded Steel
Type
3 Shelf
Number of Compartments
0
Distance Between Middle and Bottom Shelf
13 in
Number of Drawers
0
Shelf Adjustability
Fixed
Lip Style
Combination
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Phenolic
Platform Surface
Smooth
Caster Wheel/Tread Material
Phenolic
Method of Construction
Welded
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
48 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Lip Height
1-1/2 in
Shelf Width
30 in
Caster Dia.
6 in
Shelf Length
60 in
Handle Height
39 in
Caster Width
2 in
Top Shelf Height
39 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 48 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 30 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 800 lb, Distance Between Shelves 13 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.