Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 64 1/2 in L

  • Mfr # RSC-1832-2-95
  • Zoro # G4770613

product price: 
$
234.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 1/2 in
Overall Length
64 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-1832-2-95
Zoro #
G4770613
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Utility Cart Shelf Style
Lipped
Gauge
14 ga
Caster Material
Polyurethane
Handle Included
Yes
Cart Shelf Style
Lipped
Non-Marking
Yes
Electrical Included
No
Capacity per Shelf
600 lb
Assembled/Unassembled
Assembled
Distance Between Shelves
26-3/4 in
Utility Cart Item
2 Shelf Stock Cart
Type
Lipped Shelves
Distance Between Top and Middle Shelf
26-3/4"
Number of Drawers
0
Number of Compartments
0
Construction
Welded Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Method of Construction
Welded
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Power Indicator
No
Caster Mounting Type
Plate
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Caster Wheel Tread Type/Material
Standard Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 1/2 in
Overall Length
64 1/2 in
Overall Width
24 1/2 in
Top Shelf Height
38 in
Caster Width
1 1/4 in
Shelf Length
32 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Shelf Width
18 in
Handle Height
37 5/8 in
Shelf LxW
32 in x 18 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
64 1/2 in x 24 1/2 in x 40 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
38 in
Length
38 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 38 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 32 in, Shelf Width 18 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.