Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 64 1/2 in L

  • Mfr # RSCR364836ALU5PU95
  • Zoro # G2250985

product price: 
$
436.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
64 1/2 in
Overall Width
36 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSCR364836ALU5PU95
Zoro #
G2250985
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
38 in
Overall Length
64 1/2 in
Overall Width
36 1/4 in
Shelf Width
36 in
Caster Dia.
5 in
Top Shelf Height
32 in
Lip Height
1-1/2 in
Handle Height
36 in
Caster Width
1 1/4 in
Shelf Length
48 in
Shelf LxW
48 in x 36 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
64 1/2 in x 36 1/4 in x 38 in
Shelf Lip Height
1-1/2"
Wire Rope Length
65 in
Length
65 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel with Brake
Distance Between Shelves
21 in
Assembled/Unassembled
Assembled
Capacity per Shelf
700 lb
Non-Marking
Yes
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Electrical Included
No
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Finish
Powder Coated
Handle Included
Yes
Caster Material
Polyurethane
Gauge
14 ga
Distance Between Top and Middle Shelf
21-1/8"
Construction
Welded Steel
Type
2 Shelf
Number of Compartments
0
Number of Drawers
0
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Method of Construction
Welded
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Polyurethane
Shelf Adjustability
Fixed
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 65 in, Overall Width 36 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 36 in, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.