Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSCR244838ALURM8PN95
  • Zoro # G2147936

product price: 
$
616.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR244838ALURM8PN95
Zoro #
G2147936
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Pneumatic
Utility Cart Shelf Style
Lipped
Distance Between Shelves
19 in
Handle Included
Yes
Includes
Non-Slip Vinyl Matting
Gauge
14 ga
Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Finish
Powder Coated
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Number of Compartments
0
Number of Drawers
0
Top Material
Non-Slip Vinyl Surface
Distance Between Top and Middle Shelf
19-3/8"
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Power Indicator
No
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Pneumatic Rubber
Includes Electrical Outlets
No
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Pneumatic
Platform Surface
Vinyl Matting
Lip Style
4-Sided Lipped
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Shelf Width
24 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Lip Height
1-1/2 in
Overall Depth
53"
Shelf Length
48 in
Handle Height
37 7/8 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 35 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
2 3/4 in
Shelf Lip Height
1-1/2"
Top Shelf Height
34 in
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 in, Shelf Length 48 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Handle Height 37 7/8 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.