Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves, 54 in L, 35 in H

  • Mfr # RSC-244848-3-3K-6PH-95
  • Zoro # G9807646

product price: 
$
528.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-244848-3-3K-6PH-95
Zoro #
G9807646
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Finish
Powder Coated
Handle Included
Yes
Capacity per Shelf
600 lb
Caster Material
Phenolic
Distance Between Shelves
17 in
Utility Cart Item
3 Shelf Stock Cart
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped
Gauge
14 ga
Utility Cart Shelf Style
Lipped
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Construction
welded
Distance Between Middle and Bottom Shelf
17 in
Distance Between Top and Middle Shelf
17 in
Number of Compartments
0
Number of Drawers
0
Caster Wheel/Tread Material
Phenolic
Includes Electrical Outlets
No
Power Indicator
No
Platform Surface
Smooth
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Wheel Type
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
24 1/2 in
Top Shelf Height
48 in
Caster Width
2 in
Shelf Width
24 in
Shelf Length
48 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Handle Height
36 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Overall LxWxH
54 in x 24 1/2 in x 35 in
Caster Wheel Width
2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 17 in, Distance Between Top and Middle Shelf 17 in, Handle Height 36 in, Top Shelf Height 48 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.