Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSCE-2448-2-3.6K-95
  • Zoro # G2148791

product price: 
$
386.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-2448-2-3.6K-95
Zoro #
G2148791
UPC #
714334012980
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Cart Shelf Style
Lipped
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel with Brake
Non-Marking
No
Finish
Powder Coated
Assembled/Unassembled
Assembled
Electrical Included
No
Caster Material
Phenolic
Gauge
14 ga
Capacity per Shelf
1,800 lb
Utility Cart Shelf Style
Lipped
Distance Between Shelves
26-3/4 in
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Construction
Welded
Distance Between Top and Middle Shelf
26-3/4"
Number of Compartments
0
Number of Drawers
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Power Indicator
No
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Mounting Type
Plate
Caster Brake Type
Side Pedal Brake
Method of Construction
Welded
Caster Wheel Type
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
48 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Caster Dia.
6 in
Shelf Width
24 in
Shelf Length
48 in
Lip Height
1-1/2 in
Top Shelf Height
44 in
Caster Width
2 in
Handle Height
45 in
Caster Wheel Width
2 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 48 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 45 in, Top Shelf Height 44 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.