Vertical Con-tur Literature Rack, 11 pockets, gray
Mfr # 402-95
Zoro # G2216862
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Number of Compartments
11
Height
36 in
Width
9 3/4 in
Depth
4 1/8 in
Type
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402-95
Zoro #
G2216862
UPC #
714334402958
Country of Origin
Mexico
Dimensions
Height
36 in
Width
9 3/4 in
Depth
4 1/8 in
Overall Width
9 3/4 in
Overall Depth
4 1/8 in
Overall Height
36 in
Details
Item
Literature Rack
Color
Gray
Number of Compartments
11
Type
Vertical
Product Type
Literature Rack
Material
Steel
Assembly
Assembled
Mountable
Yes
Literature Form Factor
Letter
Swivel
No
Shelf Material Gauge
24 ga
Literature Orientation
Vertical
Frame Material Gauge
24 ga
Includes Label Holders
No
Compartment Type
Pocket
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 11, Includes Label Holders No, Overall Height 36 in, Overall Depth 4 1/8 in, Overall Width 9 3/4 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.