Zoro Homepage

Vertical Con-tur Literature Rack, 20 pockets, gray

  • Mfr # 400-95

  • Zoro # G2216792


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Number of Compartments
20
Product Type
Literature Rack
Material
Steel
Overall Depth
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-95
Zoro #
G2216792
UPC #
714334400954
Country of Origin
Mexico

Dimensions

Overall Depth
4 1/8 in
Overall Height
58 in
Overall Width
9 3/4 in

Details

Item
Literature Rack
Color
Gray
Number of Compartments
20
Product Type
Literature Rack
Material
Steel
Includes Label Holders
No
Frame Material Gauge
24 ga
Mountable
Yes
Swivel
No
Compartment Type
Pocket
Literature Form Factor
Letter
Shelf Material Gauge
24 ga
Assembly
Assembled
Literature Orientation
Vertical

Description

Literature Rack, Product Type Literature Rack, Number of Compartments 20, Includes Label Holders No, Overall Height 58 in, Overall Depth 4 1/8 in, Overall Width 9 3/4 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.