Shop DURHAM MFG

Wagon Truck, Solid Deck, 48x24, Pneum Wheel

  • Mfr # 5WT6-2448-LU-12PN-95
  • Zoro # G6825061

product price: 
$
450.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/8 in
Overall Length
50 1/4 in
Overall Width
24 in
Frame Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5WT6-2448-LU-12PN-95
Zoro #
G6825061
UPC #
-
Country of Origin
Mexico
Frame Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Wagon Truck with Lipped Metal Deck
Wheel Type
Pneumatic
Handle Type
T-Shaped
Finish
Textured Powder Paint
Gauge
14 ga
Includes
6 in Lip
Assembled/Unassembled
Assembled
Deck Material
Steel
Axle-Mounted Wheel Type
Pneumatic
Deck Gauge
14 ga
Deck Construction
Solid
Handle Grip Material
Rubber
Lip Style
4-Sided Lipped
Truck Style
Standard
Deck Surface
Smooth
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Axle-Mounted
Frame Gauge
14 ga
Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Number of Platforms
1
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Wire Color
Gray

Dimensions

Overall Height
43 1/8 in
Overall Length
50 1/4 in
Overall Width
24 in
Deck LxWxH
48 inx24 inx16-5/8 in
Deck Length
48 in
Deck Width
24 in
Wheel Width
3-1/2"
Deck Height
16 5/8 in
Wheel Diameter
12 in
Handle Length
34 1/2 in
Wheel Dia.
12 in
Lip Height
6 in
Axle-Mounted Wheel Dia.
12 in
Wire Rope Length
50 1/4 in
Length
50 1/4 in

Description

Wagon Truck, Load Capacity 2,000 lb, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 5/8 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type T-Shaped, Handle Grip Material Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.