Wall Storage Cabinet, 20 in W x 14 1/4 in D x 32 3/4 in H, 125 lb Load Capacity, 2 Shelves

  • Mfr # 056-95

  • Zoro # G2660603


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Cabinet Strength Rating
Commercial
Width of Cabinet
19 3/4 in
Depth of Cabinet
14 1/4 in
Height of Cabinet
32 3/4 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056-95
Zoro #
G2660603
UPC #
714334056953
Country of Origin
United States

Dimensions

Width of Cabinet
19 3/4 in
Depth of Cabinet
14 1/4 in
Height of Cabinet
32 3/4 in
Width
19-7/8"
Height
32-3/4"
Depth
14-1/4"
Cabinet Height Range
Desk or Table Height
Overall Height
32 3/4 in
Overall Width
20 in
Overall Depth
14 1/4 in
Panel Material Thickness
23 ga

Details

Cabinet Strength Rating
Commercial
Assembled/Unassembled
Assembled
Cabinet Color
Gray
Material - Cabinets
Steel
Number of Doors
1
Cabinet Locking Mechanism
Padlock Hasp
Gauge
23
Number of Cabinet Shelves
2
Number of Shelves
2
Cabinet Door Type
Standard
Locking Cabinet
Yes
Net Weight
35 lb
Includes Mounting Hardware
No
Finish - Cabinets
Powder Coated
Casters Included
No
Material
Steel
Cabinet Shelf Style
Adjustable
Cabinet Handle Style
Pull
Mounting Hole Spacing
16 in
Method of Construction
Welded
Finish
Powder Coated
Item
Wall Cabinet
Item - Wall Cabinets
Wall Cabinet
Locking Points
1 Point
Cabinet Style
Specialty
Load Capacity
125 lb
Includes
(2) Adjustable Shelves
Color
Gray
Number of Drawers
0
Capacity
125 lb.
Shelf Capacity
35 lb
Green Certification or Other Recognition
GreenCircle
Features
Welded, Lockable, Wall Mountable, Adjustable Shelf, Durable, Interlocking, Freestanding, Warp Resistant, Twist Resistant, Keyhole Slot
Door Locking Points
1
Weight
35 lb
Cabinet Material
Steel
Cabinet Storage Components
Shelves
Wall-Mounting Type
Keyhole Slots
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Mobility
Stationary
Duty Rating
Light Duty
Audit Trail Storage
None
Base Type
Frame
Door Type
Solid
Body Panel Type
Solid
Frame Assembled
Assembled
Lock Type
Keyed
Cabinet Finish
Powder Coated
Overall Load Capacity
125 lb
For Use Outdoors
No
Load Capacity per Shelf
35 lb
For Use Indoors/Outdoors
No

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 35 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Wall, Number of Shelves 2, Overall Depth 14 1/4 in, Overall Height 32 3/4 in, Overall Width 20 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.