Wardrobe Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Gray, 7 Drawers

  • Mfr # HDWC244878-7M95

  • Zoro # G9897395


product price:  $2,662.99
/ea
Item requires special delivery charges. A $875.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Duty Rating
Super Duty
Load Capacity per Shelf
2000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDWC244878-7M95
Zoro #
G9897395
UPC #
714334065573
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Inside Drawer Width
23 1/4 in
Inside Drawer Height
4 in
Leg Height
6 in
Drawer HxWxD
(7) 4 in x 23 1/4 in x 20 1/4 in
Shelf Depth
19 3/8 in, 20 7/8 in
Panel Material Thickness
12 ga
Shelf WxD
(1) 18 in x 19 5/16 in; (2) 20 7/16 in x 20 7/8 in
Drawer Depth
20 1/4 in
Height of Cabinet
78 in

Details

Cabinet Style
Wardrobe
Duty Rating
Super Duty
Load Capacity per Shelf
2000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
3: 2 Adjustable, 1 Fixed
Number of Drawers
7
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Number of Doors
2
Includes
Drawers, Hanging Rods, Shelves; No keys
Shelf Capacity
1,900 lbs
Material
Steel
Assembled/Unassembled
Assembled
Series
HDWC
Color
Gray
Base Type
Legs
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Load Capacity per Drawer
400 lb
Casters Included
No
Mobility
Stationary
Includes Keys
No
Locking Cabinet
Yes
Includes Hanging Rod
Yes
Cabinet Finish
Powder Coated
Shelf Adjustability
(2) Adjustable; (1) Fixed
Door Handle Type
Swing

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Hanging Rods, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 24 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Height 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.