Zoro Homepage

Wire Cart, 30" Shelf Width, 48" Shelf L

  • Mfr # W3ST-304868-1AS-8MR95

  • Zoro # G6568961


product price: $815.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
1,600 lb
Handle Type
No Handle
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3ST-304868-1AS-8MR95
Zoro #
G6568961
UPC #
714334060974
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Shelf Width
30 in
Shelf Length
48 in
Overall Length
30 in
Overall Height
68 1/2 in
Caster Dia.
8"
Caster Wheel Dia.
8 in
Overall LxWxH
48 inx30 inx68-1/2 in
Shelf LxW
48 inx30 in
Inside Height
53 in
Inside Length
48 in
Inside Width
30 in

Description

Single-Side-Access Wire Stock Cart with Adjustable-Height Solid Shelves, Load Capacity 1,600 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 8 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type No Handle, Material Steel, Overall Length 30 in, Overall Width 48 in, Overall Height 68 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.