Zoro Homepage

Wire Cart, 30" Shelf Width, 60" Shelf L

  • Mfr # W3ST-306068-1AS-8MR95

  • Zoro # G6547228


product price: $1,048.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
1,600 lb
Handle Type
No Handle
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3ST-306068-1AS-8MR95
Zoro #
G6547228
UPC #
714334059909
Country of Origin
Mexico

Dimensions

Overall Height
68 1/2 in
Caster Dia.
8"
Overall Length
30 in
Shelf Length
60 in
Overall Width
60 in
Shelf Width
30 in
Caster Wheel Dia.
8 in
Overall LxWxH
60 inx30 inx68-1/2 in
Inside Length
60 in
Inside Height
53 in
Inside Width
30 in
Shelf LxW
60 inx30 in

Description

Single-Side-Access Wire Stock Cart with Adjustable-Height Solid Shelves, Load Capacity 1,600 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 8 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type No Handle, Material Steel, Overall Length 30 in, Overall Width 60 in, Overall Height 68 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.